CONICAL DRILL BIT 3MM-14MM
694.02414
- UNSPSC 23241611
069402414 060 1
069402414 060 1
Delivery
No stock for delivery. -
0 Review(s)
High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M3-M14 mm |
| Diameter | 3-14 mm |
| Overall Length | 53 mm |
| Shank | 6 mm |
| EAN | 4011231603713 |
Applications
Sheet metal
Review(s)
Product not yet rated.